Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 17136
Zoro # G109134634
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.62 in
- Temp. Range -65 to 225°F
- Width (mm) 12.7 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17136
- Zoro # G109134634
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.62 in |
Width (mm) | 12.7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (FEM-502-12FO-BULK)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X04X04)
- DAYTON 7/B158 Banded V-Belt, 161" Outside Length, 21/32" Top Width, 7 Ribs (54TY32)
- LEESON Washdown Motor, 1-1/2HP, 3-Phase, 56C Frame (119480.00)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- CHICAGO RAWHIDE Small Bore Seals, #7628 (7628)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- NATIONAL Small Bore Metric Seals, 85X110X12-RLS35-S (85X110X12-RLS35-S)
- Chicago Rawhide Linear Seals & Rings