Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #17100
Mfr # 17100
Zoro # G008478372
product price: $10.69
/ea
Sold in multiples of 4 for $42.76
$42.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 3.03 in
- Temp. Range -65 to 225°F
- Type Dual Lip
- Width (mm) 12.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 17100
- Zoro # G008478372
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 3.03 in |
Width (mm) | 12.7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 20 rpm, 12V, TENV (1LPK4)
- GATES Hi-Power II Belts, A63 (A63)
- GATES Multi-Use Hose, 27406 (27406)
- KBC Ball Bearing, 40mm 80mm x 18mm, single row deep groove ball bearing, two contact seals, C3 Fit (6208-2RS KBC)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- CHICAGO RAWHIDE Small Bore Seals, #9515 (9515)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- NATIONAL Small Bore Inch Seal, 455195 (455195)
- Chicago Rawhide Linear Bearings & Guides