Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #16900
Mfr # 16900
Zoro # G708478597
Sold in multiples of 4 for $36.60
$36.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Single Lip
- Width (mm) 7 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 16900
- Zoro # G708478597
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2L340 Cogged V-Belt, 34" Outside Length, 1/4" Top Width, 1 Ribs (13V784)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPTF (2720808CBC)
- TRU-FLATE LubriMatic Manual Grease Gun Kit 3 oz (30-132)
- WESTWARD Fitting, SS, M8x1mm Thread Size, PK10 (52NZ86)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- NATIONAL Small Bore Inch Seal, 471652V (471652V)
- Chicago Rawhide Linear Bearings & Guides