Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #16110
Mfr # 16110
Zoro # G408478781
Sold in multiples of 4 for $19.56
$19.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.38 in
- Type Dual Lip
- Temp. Range -40 to 250°F
- Width (mm) 10.03 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 16110
- Zoro # G408478781
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.38 in |
Width (mm) | 10.03 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, Alpha Series, A722SD-024-D (A722SD-024-D)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP16S9)
- LEESON Washdown Motor, 1 HP, 180VDC (108231.00)
- MIDLAND METAL 34 BRONZE HOSE BARB LEADFREE TEE (973965LF)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #19969 (19969)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- Chicago Rawhide Linear Bearings & Guides