Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #16054
Mfr # 16054
Zoro # G308478416
Sold in multiples of 4 for $25.40
$25.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 16054
- Zoro # G308478416
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Seal Kit, For 4 In Bore Welded Cylinder (204610)
- BUNTING BEARINGS Sleeve Bearing, 3/4" I.D., 1" O.D., 1" L (EBCB121608)
- NTN NTN 6208, RadialDeep Groove Ball Bearing 40 Mm Id X 80 Mm Od X 18 Mm W Open (6208)
- BOWER Tapered Roller Bearing Cone - 1.125 In Id X 0.8438 In W (M86647)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small Bore Seals, #13437 (13437)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- CHICAGO RAWHIDE Small Bore Seals, #34256 (34256)
- NATIONAL Small Bore Inch Seal, 470989 (470989)
- Chicago Rawhide Linear Bearings & Guides