Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15975
Mfr # 15975
Zoro # G508478339
product price: $10.39
/ea
Sold in multiples of 4 for $41.56
$41.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Width (mm) 7 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15975
- Zoro # G508478339
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Brass Ferrules for Air/Fluid, ID 0.528" (BFM525)
- DAYTON HVAC Motor, 1/70 HP, 1550 rpm, 115V, 3.3 (71633699M)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4753-4-4B)
- DAYTON Motor Run Capacitor, 4 MFD, 1-7/8 In. H (22F165)
- CHICAGO RAWHIDE Small Bore Seals, #27452 (27452)
- CHICAGO RAWHIDE Small Bore Seals, #15677 (15677)
- CHICAGO RAWHIDE Small Bore Seals, #39975 (39975)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- NATIONAL Small Bore Inch Seal, 471818 (471818)
- Chicago Rawhide Linear Seals & Rings