Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15730
Mfr # 15730
Zoro # G408479047
Sold in multiples of 4 for $39.16
$39.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Width (mm) 9 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15730
- Zoro # G408479047
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 2214E 2RS1TN9, Self Aligning Ball Bearings (2214E 2RS1TN9)
- HYDAC 0160MA003P Size 0160, 3 Micron Filter Element for Spin-on Filters (0160MA003P)
- GATES Hydraulic Adapter-Sae To Sae, G60312-0804 (G60312-0804)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (12FFS106UN)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals (23725)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #18580 (18580)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- Chicago Rawhide Linear Seals & Rings