Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15620
Mfr # 15620
Zoro # G308478973
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.441 in
- Outside Dia. 2.445 in
- Width (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15620
- Zoro # G308478973
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.441 in |
Outside Dia. | 2.445 in |
Width (In.) | 1/2 in |
Details
Item | Seal |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Plug, 3/4"x3/4" FPT (K6S)
- DAYTON DC Gearmotor, 55.0 in-lb Max. Torque, 51 RPM Nameplate RPM, 90V DC Voltage (4Z132)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- PRIMEFIT 14 Piece Air Accessories Kit Industrial Style Red (IK7001-14R)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- NATIONAL Small Bore Metric Seals, 30X65X8-R2LS32-S (30X65X8-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings