Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15592
Mfr # 15592
Zoro # G208478981
Sold in multiples of 4 for $35.96
$35.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 7 mm
- Temp. Range -65 to 225°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15592
- Zoro # G208478981
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.O. SMITH Century Pool Pump Motor, 1 HP, 3450 RPM, 208-230/460V, ODP, R56Y Frame (H635)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.12" OD (3V4122)
- FJC Hnbr O-Ring, 4187 (4187)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, 303 SS (SPK-16-SS)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Small Bore Seals, #21100 (21100)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- CHICAGO RAWHIDE Small Bore Seals, #19359 (19359)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- NATIONAL Small Bore Metric Seals, 24X35X7-R2LS32-S (24X35X7-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings