Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15544
Mfr # 15544
Zoro # G508478926
product price: $10.15
/ea
Sold in multiples of 4 for $40.60
$40.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.37 in
- Type Single Lip
- Width (mm) 6.35 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15544
- Zoro # G508478926
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.37 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Moisture-Resistant Bearing Grease White (GPL-225)
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 18 In Stroke (288-355)
- LINCOLN Universal Follower, HD, 5 Gallon Cap (84775)
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- CHICAGO RAWHIDE Small V-Rings, #400350 (400350)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- CHICAGO RAWHIDE Small Bore Seals, #9646 (9646)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- NATIONAL Small Bore Inch Seal, 472299 (472299)
- Chicago Rawhide Linear Bearings & Guides