Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15522
Mfr # 15522
Zoro # G608479144
product price: $5.45
/ea
Sold in multiples of 4 for $21.80
$21.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.25 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 7.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15522
- Zoro # G608479144
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.25 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Hex Conveyor Bearing, 11/16 In, 2.270 In. (CB-2511H00)
- AIR SYSTEMS INTL Whip Check Air Hose Safety Cable, Fits OD (ASWHIPLN10)
- JET-LUBE Anti Seize Compound, 4 oz, Brush Top Can (10055)
- KRYTOX Aerospace Oil, 143 AB, Syringe, 0.5 Oz. (143 AB)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals, #12427 (12427)
- CHICAGO RAWHIDE Small Bore Seals, #27452 (27452)
- NATIONAL Small Bore Inch Seal, 417507 (417507)
- Chicago Rawhide Linear Bearings & Guides