Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15270
Mfr # 15270
Zoro # G508479060
Sold in multiples of 4 for $37.16
$37.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.94 in
- Type Dual Lip
- Width (mm) 12.07 mm
- Temp. Range -40 to 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15270
- Zoro # G508479060
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.94 in |
Width (mm) | 12.07 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.75" OD (1VP50118)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (NCDMR075-0400)
- DAYTON A19 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (3GWG2)
- WESTWARD Grease Gun, Pistol, Hose, 7500 psi (4BY75)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- NATIONAL Small Bore Metric Seals, 145X175X14-R2LS32-S (145X175X14-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides