Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15093
Mfr # 15093
Zoro # G408479238
product price: $8.65
/ea
Sold in multiples of 4 for $34.60
$34.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Width (mm) 7 mm
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15093
- Zoro # G408479238
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Split-Phase, 1 HP, 115/230V AC, 1,725 Nameplate RPM, 56 Frame (1YBV1)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (EZ-SHL-4100)
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 5 CCN-230V)
- MAIN FILTER Hydraulic Filter, replaces LUBER-FINER LH4253, Pressure Line, 3 micron, Outside-In (MF0058510)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #28654 (28654)
- CHICAGO RAWHIDE Scotseals, #455031 (455031)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- Chicago Rawhide Linear Seals & Rings