Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #15076
Mfr # 15076
Zoro # G708479259
product price: $7.65
/ea
Sold in multiples of 4 for $30.60
$30.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 7 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 15076
- Zoro # G708479259
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" ID x 100 ft. PVC Air Hose 250 PSI RD (PLR10025-100)
- WILKERSON Proportional Regulator, 1/4In, 0-145PSI (ER09-02-0000)
- REXNORD Omega E Series Tire Coupling Element, E4 Coupling, 116 mm OD, 7500 rpm Max, Urethane (7300015)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #16314 (16314)
- CHICAGO RAWHIDE Small Bore Seals, #27452 (27452)
- NATIONAL Small Bore Metric Seals, 160X190X15-R2LS32-S (160X190X15-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings