Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 14992
Zoro # G209134657
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.37 in
- Type Single Lip
- Width (mm) 7.95 mm
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 14992
- Zoro # G209134657
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.37 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rigid Extension, 6" L (62028)
- INTERSTATE PNEUMATICS Timed Electric Auto Drain Valve, 1/4 Inch NPT 110 Volts (VDA-140)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- ARO Filter Element, Standard, For 1000 Series (104295)
- CHICAGO RAWHIDE Small Bore Seals, #19763 (19763)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- NATIONAL Small Bore Inch Seal, 455004 (455004)
- Chicago Rawhide Linear Bearings & Guides