Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #14940
Mfr # 14940
Zoro # G608479281
product price: $13.99
/ea
Sold in multiples of 4 for $55.96
$55.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Single Lip
- Width (mm) 7 mm
- Temp. Range -40 to 400°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 14940
- Zoro # G608479281
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1550 Metric V-Belt, 1550mm Outside Length, 13mm Top Width, 1 Ribs (XPA1550)
- ENERPAC Repair Kit R10 Ram (54345)
- TITAN PRO Motor Dual Run Cap, 25/5 MFD, 370-440V (TRCFD255)
- DYKEM Opaque Staining Color, 8 oz, White (81427)
- CHICAGO RAWHIDE Small Bore Seals, #26368 (26368)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- CHICAGO RAWHIDE Small Bore Seals, #5321 (5321)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- Chicago Rawhide Linear Bearings & Guides