Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #14404
Mfr # 14404
Zoro # G308479147
product price: $11.89
/ea
Sold in multiples of 4 for $47.56
$47.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.62 in
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 14404
- Zoro # G308479147
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.62 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket P&H Replacement Carbon Motor Brush - Electrographitic, Grade H3 (REP587)
- BESTORQ XPZ1362 Cogged Belt Metric, 1362 mm Pitch Length, 10 mm Top Width, 1 Ribs (XPZ1362)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 7.35 in OD (702B)
- BUYERS PRODUCTS Remote Mount Hydraulic Pump With Manual Valve And 2 Inch Diameter Gear (CH101120)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CHICAGO RAWHIDE Small Bore Seals, #9646 (9646)
- CHICAGO RAWHIDE Small Bore Seals, #8088 (8088)
- NATIONAL Small Bore Inch Seal, 450070 (450070)
- Chicago Rawhide Linear Seals & Rings