Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #14393
Mfr # 14393
Zoro # G308479123
Sold in multiples of 4 for $27.16
$27.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.48 in
- Width (mm) 13.08 mm
- Temp. Range -40 to 400°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 14393
- Zoro # G308479123
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.48 in |
Width (mm) | 13.08 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series E, Bore 2-15/16 In (E21516)
- GATES Hydraulic Adapter-Sae To Sae, G60308-0404 (G60308-0404)
- BESTORQ Bestorq Timing Belt Model 159-3M-15 - 6.26 in Outside Length - 0.59 in Top Width (159-3M-15)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #22492 (22492)
- CHICAGO RAWHIDE Small Bore Seals (21736)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- Chicago Rawhide Linear Seals & Rings