Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #14381
Mfr # 14381
Zoro # G208479063
product price: $10.69
/ea
Sold in multiples of 4 for $42.76
$42.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Dual Lip
- Width (mm) 13 mm
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 14381
- Zoro # G208479063
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 13 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L225, Buna N (L225N)
- BETA 1 FILTERS Air Filter replacement filter for 2116040163 / FS CURTIS (B1AF0005175)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-TSH-3100)
- VELVAC Coolant Shutoff Valve 3/4X3/8 Brass (023126)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small V-Rings, #22311 (22311)
- CHICAGO RAWHIDE Small Bore Seals, #21358 (21358)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- NATIONAL Small Bore Inch Seal, 473215 (473215)
- Chicago Rawhide Linear Bearings & Guides