Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #14363
Mfr # 14363
Zoro # G208479018
product price: $6.29
/ea
Sold in multiples of 4 for $25.16
$25.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.44 in
- Type Single Lip
- Width (mm) 7.95 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 14363
- Zoro # G208479018
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.44 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B64 (B64)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blue (H20106BU-250R)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/4", NPTF (3400x4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/8, L 1-3/4 (CB222414)
- CHICAGO RAWHIDE Small Bore Seals, #13992 (13992)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #9903 (9903)
- NATIONAL Small Bore Inch Seal, 450316 (450316)
- Chicago Rawhide Linear Bearings & Guides