Shop All Bearing Accessories
Chicago Rawhide
Small Bore Seals, #13995
Mfr # 13995
Zoro # G208571231
Sold in multiples of 4 for $42.76
$42.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Lip
- Material Nitrile Rubber
- Fits Shaft Dia. 1 in
- Suitable For Dirt Exclusion and Lubrication Retention
- Housing Steel Case without Inner Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13995
- Zoro # G208571231
- Country of Origin United States
- Category Bearing Accessories
Dimensions
Fits Shaft Dia. | 1 in |
Details
Item | Shaft Seal |
Type | Dual Lip |
Material | Nitrile Rubber |
Suitable For | Dirt Exclusion and Lubrication Retention |
Housing | Steel Case without Inner Case |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Polyurethane Pre-Filter 234/235 (PF234)
- BANDO S2M-190 Timing Belt, 60-S2M-190 (60-S2M-190)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (PHC4-4FV)
- SPENCE Pneumatic Globe Control Valve, 2 in. (K1TH811-60RH)
- CHICAGO RAWHIDE Small Bore Seals, #2470 (2470)
- SKF Impact Sleeve for Tmft 36, Size A (TMFT 36 A)
- KIPP Shim Ring DIN988, D1=26, D2=37, H=0, 2, Steel Bright (K1151.2637020)
- SKF POSITRAC LABYRINTH SEAL BEARING PARTS AND ACCESSORY (LOR 37)
- DODGE FB5016 X 1 CHAIN CPLG FLG, Actual 1" Bore dia, 1.44" Bore Length (099108)
- DODGE TD-TDT-TXT5 INPUT SEAL 245203 (245203)
- TIMKEN Bearing Equipment Or Accessory, Washer (K91519)
- Chicago Rawhide Bearing Accessories