Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13911
Mfr # 13911
Zoro # G208479339
product price: $5.35
/ea
Sold in multiples of 4 for $21.40
$21.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.61 in
- Type Single Lip
- Width (mm) 9.12 mm
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13911
- Zoro # G208479339
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.61 in |
Width (mm) | 9.12 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 22 # of Teeth (60BTL22)
- KDR-LINE REACTORS InputReactor, HighZ, 480V, 27A, ULType1 (KDRC3HE01)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 7/16-12 In ORS (1AA16FRB16)
- ARO Solenoid Coil, 16 Mm (114138-39)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small Bore Seals, #11197 (11197)
- CHICAGO RAWHIDE Small Bore Seals, #29262 (29262)
- Chicago Rawhide Linear Seals & Rings