Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13875
Mfr # 13875
Zoro # G408479344
product price: $8.95
/ea
Sold in multiples of 4 for $35.80
$35.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 9 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13875
- Zoro # G408479344
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 9 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 0.625 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7327-50)
- CONRADER Check Valve, 0 to 20 CFM, 1/2" (F)NPT (CLB12)
- RULAND Coupling, One Piece, Bore Dia 20 mm (MCLC-20-20-F)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (5ZEG1)
- CHICAGO RAWHIDE Small Bore Seals, #15677 (15677)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #8702 (8702)
- CHICAGO RAWHIDE Small Bore Seals, #12330 (12330)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- NATIONAL Small Bore Metric Seals, 50X68X8-RLS35-S (50X68X8-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides