Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13862
Mfr # 13862
Zoro # G408479320
Sold in multiples of 4 for $65.16
$65.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 6 mm
- Temp. Range -65 to 225°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13862
- Zoro # G408479320
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Semi-Synthetic Coolant, Amber, Jug, 1 gal. (MS690XT/1)
- DIXON Swivel Joint Style 30 FNPT, AL, 2" (230FXFAL00000)
- LEGRIS Sleeve Valve, 1/8 In FNPT, 1-7/8 In L (0660 04 11)
- CAMOZZI Pressure Regulator, Mc Series. (MC104-R00)
- CHICAGO RAWHIDE Small Bore Seals, #26191 (26191)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #32477 (32477)
- CHICAGO RAWHIDE Small Bore Seals, #21136 (21136)
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- NATIONAL Small Bore Metric Seals, 62X85X12-RLS35-S (62X85X12-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides