Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13839
Mfr # 13839
Zoro # G508479244
product price: $9.29
/ea
Sold in multiples of 4 for $37.16
$37.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13839
- Zoro # G508479244
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 8 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Pump, 4 hp, 5 hp, 2 Stage, 16 oz Oil Capacity, 2 Cylinder (40KH93)
- MAIN FILTER Hydraulic Filter, replaces WIX 51682, 3 micron, Outside-In, Cellulose (MF0614533)
- ALEMITE Grease Fitting Zerk, 1/4"-28 SAE-LT, SS (A1641S)
- SPRAYWAY Red Spray Grease, 16oz, 12PK (SW446)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #9681 (9681)
- CHICAGO RAWHIDE Small Bore Seals, #23644 (23644)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- Chicago Rawhide Linear Bearings & Guides