Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13810
Mfr # 13810
Zoro # G508479206
product price: $9.75
/ea
Sold in multiples of 4 for $39.00
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 7 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13810
- Zoro # G508479206
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Lockout Valve, Tube Sz 1/4 In, Brass (7885 56 14)
- PARKER Clevis Rod Kit, 0.75In. (L071300400)
- REELCRAFT Latch Pawl Assembly (S600069)
- CLIMAX METAL PRODUCTS H1C-075-S One-Piece Clamping Collar Recessed Screw (H1C-075-S)
- CHICAGO RAWHIDE Small Bore Seals, #10114 (10114)
- CHICAGO RAWHIDE Small Bore Seals, #16072 (16072)
- CHICAGO RAWHIDE Small Bore Seals, #10158 (10158)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #9903 (9903)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- Chicago Rawhide Linear Seals & Rings