Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13685
Mfr # 13685
Zoro # G808478978
Sold in multiples of 4 for $105.80
$105.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.25 in
- Width (mm) 9.8 mm
- Type Dual Lip
- Temp. Range -40 to 250°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13685
- Zoro # G808478978
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.25 in |
Width (mm) | 9.8 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Long-Length PowerGrip GT2 Belting, LL5MR15 ST (LL5MR15 ST)
- DAYTON Gearbelt, HT, 250 Teeth, Length 2000 mm (1LWA4)
- BANJO 1/4" Barbed x 1/2" MNPT Adapter (HB050-025)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-100, 1-1/8" (235133)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- CHICAGO RAWHIDE Small Bore Seals, #6373 (6373)
- CHICAGO RAWHIDE Small Bore Seals, #23644 (23644)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- Chicago Rawhide Linear Seals & Rings