Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13614
Mfr # 13614
Zoro # G208479070
Sold in multiples of 4 for $45.16
$45.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 7 mm
- Type Single Lip
- Temp. Range -40 to 300°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13614
- Zoro # G208479070
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -40 to 300°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS C-006-BO Set Screw Collar (C-006-BO)
- AMETEK Vacuum Motor/Blower, Tangential, 2 Stage, 1 Speed, Acustek (116420-13)
- BAND-IT Preformed Clamp, Center-Punch, SS (CP26S9)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Rng Insert, Set Scrw, 2.4375-in. Bre, 3.0000 Bre Cntr H (UCPX12-39)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #22493 (22493)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CHICAGO RAWHIDE Small Bore Seals (28830)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- NATIONAL Small Bore Inch Seal, 343123 (343123)
- Chicago Rawhide Linear Bearings & Guides