Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13585
Mfr # 13585
Zoro # G908479004
Sold in multiples of 4 for $29.00
$29.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 7 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13585
- Zoro # G908479004
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 7 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL GSCC-087-087-KW One-Piece Clamping Coupling with Keyway (GSCC-087-087-KW)
- GATES PowerGrip Timing Pulleys, TL24H100 (TL24H100)
- TSUBAKI Roller Chain Connecting Link#60SS, PK5 (60SS C/L)
- TRI-FLOW General Lubricant, Dropper Bottle, 6 oz. (TF0021060)
- CHICAGO RAWHIDE Small V-Rings, #400700 (400700)
- CHICAGO RAWHIDE Small Bore Seals, #8624 (8624)
- CHICAGO RAWHIDE Small Bore Seals, #8748 (8748)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- CHICAGO RAWHIDE Small Bore Seals, #21100 (21100)
- THOMSON Double Seal, ID 1.500 In, OD 2.379 In (OPNS1500)
- Chicago Rawhide Linear Bearings & Guides