Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13582
Mfr # 13582
Zoro # G508479022
product price: $13.99
/ea
Sold in multiples of 4 for $55.96
$55.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.06 in
- Width (mm) 7.95 mm
- Temp. Range -40 to 400°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13582
- Zoro # G508479022
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.06 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 56 4/7" Outside Length, 4/9" Top Width, 1 Ribs (15560)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 17 # of Teeth (35B17F-1/2)
- CENTURY Motor, PSC, 1/3 HP, 1075 RPM, 115V, 42Y, OAO (BL6530)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X12X16)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals, #12830 (12830)
- NATIONAL Small Bore Inch Seal, 470120 (470120)
- Chicago Rawhide Linear Seals & Rings