Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13543
Mfr # 13543
Zoro # G208479216
product price: $5.65
/ea
Sold in multiples of 4 for $22.60
$22.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 4 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13543
- Zoro # G208479216
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 4 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE O-Ring for Polycarbonate Bowl, Compact (114X64)
- BSC PREFERRED Belt, XPA Cogged, 13 x 1957mm LP (XPA1957)
- ENERPAC SCR102H, 10 Ton, 2.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR102H)
- CARLISLE AP49 Super Blue Ribbon V-Belt (AP49)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- Chicago Rawhide Linear Bearings & Guides