Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13514
Mfr # 13514
Zoro # G408479221
Sold in multiples of 4 for $27.40
$27.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13514
- Zoro # G408479221
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE INDUSTRIAL Fitting 1/8-27PTF 65D CS ZY (H1649)
- KBC Ball Bearing, 17mm x 40mm x 12mm, single row deep groove ball bearing, two contact seals, C3 Fit (6203-2RS KBC)
- TRITAN Single Grv Cast Iron Sheave, 1 3/16-in. Bore Dia., Fnshd bore w/ Keyway and Set Screw, 9.75-in. OD (BK100 X 1 3/16)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- CHICAGO RAWHIDE Small Bore Seals, #11150 (11150)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #16314 (16314)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small V-Rings, #400321 (400321)
- NATIONAL Small Bore Metric Seals, 50X68X8-RLS35-S (50X68X8-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides