Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13060
Mfr # 13060
Zoro # G308479338
product price: $26.55
/ea
Sold in multiples of 4 for $106.20
$106.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.06 in
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13060
- Zoro # G308479338
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.06 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B63 V-Belt, 66" Outside Length, 21/32" Top Width, 1 Ribs (3X703)
- DUFF-NORTON LinearActuator, 24"Stroke L., 115VAC, 1.4A (LS48-S001)
- ENERPAC Seal Kit (ZE3K)
- WEATHERHEAD Hydraulic Hose Fitting, Coupleable (10504B-104)
- CHICAGO RAWHIDE Small Bore Seals, #9307 (9307)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small V-Rings, #400801 (400801)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- NATIONAL Small Bore Metric Seals, 50X65X8-R2LS32-S (50X65X8-R2LS32-S)
- Chicago Rawhide Linear Seals & Rings