Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #13050
Mfr # 13050
Zoro # G408479337
product price: $7.15
/ea
Sold in multiples of 4 for $28.60
$28.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.06 in
- Temp. Range -65 to 225°F
- Type Single Lip
- Width (mm) 7.95 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 13050
- Zoro # G408479337
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.06 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Crimp Fitting, 1/2" I.D., 1/2", F, NPSM (10743-8-8)
- FAFNIR Single Row Ball Bearing, Extra Light Series - Sealed (9110PP C1)
- WEG 3-Phase General Purpose Motor, 1 HP, 56 Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (00136ET3EW56-S)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- CHICAGO RAWHIDE Small Bore Seals (17136)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- CHICAGO RAWHIDE Scotseals, #1743 (1743)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- CHICAGO RAWHIDE Small Bore Seals, #11082 (11082)
- CHICAGO RAWHIDE Small Bore Seals, #9903 (9903)
- NATIONAL Small Bore Inch Seal, 410524 (410524)
- Chicago Rawhide Linear Seals & Rings