Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12907
Mfr # 12907
Zoro # G208479308
product price: $11.45
/ea
Sold in multiples of 4 for $45.80
$45.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Dual Lip
- Temp. Range -40 to 250°F
- Width (mm) 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12907
- Zoro # G208479308
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 12 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 250°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket Ariens / Gravely 915083 ZOOM 2552 (Deck 52") Zero Turn Mower Replacement Belt, A143LG (A143LG)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage, 3,450 Nameplate RPM (L3506)
- LDI INDUSTRIES Sight Plug Gage, NPT 1 1/2-11 1/2 In (LSP51-08)
- SMC Angle Seat Valve, 1/2" Port Size (VXB215BB)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small Bore Seals (15120)
- CHICAGO RAWHIDE Small Bore Seals, #8796 (8796)
- CHICAGO RAWHIDE Small V-Rings, #403250 (403250)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small Bore Seals, #22358 (22358)
- NATIONAL Small Bore Inch Seal, 471105 (471105)
- Chicago Rawhide Linear Seals & Rings