Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12640
Mfr # 12640
Zoro # G408478965
product price: $9.75
/ea
Sold in multiples of 4 for $39.00
$39.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.5 in
- Temp. Range -65 to 225°F
- Width (mm) 12.7 mm
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12640
- Zoro # G408478965
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.5 in |
Width (mm) | 12.7 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN LUBRICATION "The Bulldog" Premium Lever Action Grease Gun (G102)
- BANDO 5M Ht Timing Belt, 300-5M-15 (300-5M-15)
- GATES MegaCrimp Couplings (6G-6FSX XBULK)
- BANDO 1168 mm Outside Length, 25 mm Top Width, 1 Ribs (1626V455)
- CHICAGO RAWHIDE Small Bore Seals, #62572 (62572)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals, #23701 (23701)
- CHICAGO RAWHIDE Small Bore Seals, #41813 (41813)
- CHICAGO RAWHIDE Small Bore Seals, #12411 (12411)
- NATIONAL Small Bore Inch Seal, 471692 (471692)
- Chicago Rawhide Linear Bearings & Guides