Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12613
Mfr # 12613
Zoro # G508478971
product price: $9.65
/ea
Sold in multiples of 4 for $38.60
$38.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.37 in
- Temp. Range -65 to 225°F
- Width (mm) 7.95 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12613
- Zoro # G508478971
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.37 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 606Z/33, RadialDeep Groove Ball Brg 6 Mm Id X 17 Mm Od X 6 Mm W Double Shielded, NTN 606Z33 (606Z/33)
- RULAND Clamp Bellows Cplg, Bores 11mmx0.375", OD 1.313", L 1.688", Aluminum (BC21-11MM-3/8"-A)
- FLEXARM Articulated Arm, No Torque Reaction (BA-40 R (1200071))
- D&D 1437mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ1437)
- CHICAGO RAWHIDE Small Bore Seals, #15655 (15655)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- CHICAGO RAWHIDE Small Bore Seals, #6741 (6741)
- CHICAGO RAWHIDE Small Bore Seals, #22407 (22407)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #15092 (15092)
- NATIONAL Small Bore Inch Seal, 470027 (470027)
- Chicago Rawhide Linear Seals & Rings