Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12582
Mfr # 12582
Zoro # G208478929
product price: $9.29
/ea
Sold in multiples of 4 for $37.16
$37.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Temp. Range -65 to 225°F
- Width (mm) 6 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12582
- Zoro # G208478929
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shaft Collar, Set Screw, 1Pc, 5/16 In, SS (1L633)
- VIBCO Electric Vibrator, 1.36/0.64 A, 115VAC, 1 Phase (SPR-80HD)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (B810 OH)
- FESTO Pressure Sensor SDE5-D10-O-Q6E-P-K (SDE5-D10-O-Q6E-P-K)
- CHICAGO RAWHIDE Small Bore Seals, #6935 (6935)
- CHICAGO RAWHIDE Small Bore Seals (4356)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #19886 (19886)
- CHICAGO RAWHIDE Small V-Rings, #400805 (400805)
- NATIONAL Small Bore Metric Seals, 85X110X12-RLS35-S (85X110X12-RLS35-S)
- Chicago Rawhide Linear Bearings & Guides