Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12577
Mfr # 12577
Zoro # G208478936
product price: $7.29
/ea
Sold in multiples of 4 for $29.16
$29.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2.25 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12577
- Zoro # G208478936
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2.25 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE AIR COUPLER ""T"" 1/4""TF (13135)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Black (RSG200-10CE-G)
- BRENNAN INDUSTRIES 06MFS-06MAORB 90 Deg Elbow Long Forged (2.61L) (FS6801-L-06-06-NWO-FG)
- PIX Poly Rib J Belt, 40 in. EL-16 Rib (400J16)
- CHICAGO RAWHIDE Small Bore Seals (17599)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- CHICAGO RAWHIDE Small Bore Seals, #16314 (16314)
- CHICAGO RAWHIDE Small Bore Seals, #9907 (9907)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small Bore Seals, #6130 (6130)
- NATIONAL Small Bore Inch Seal, 471564 (471564)
- Chicago Rawhide Linear Bearings & Guides