Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12508
Mfr # 12508
Zoro # G508479152
product price: $7.19
/ea
Sold in multiples of 4 for $28.76
$28.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Width (mm) 6 mm
- Type Single Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12508
- Zoro # G508479152
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roll Brg, 202820, 1 1/4in Bore, Open (HJ-202820)
- WEG Weg Model # 01509Et3E286T-W22, 15 HP, 900 Nameplate RPM (01509ET3E286T-W22)
- CP CHICAGO PNEUMATIC COIL-LOCK (6156811890)
- D&D 96" Outside Length, 1/2" Top Width, 1 Ribs (A94/4L960)
- CHICAGO RAWHIDE Small Bore Seals, #12330 (12330)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small Bore Seals, #8703 (8703)
- CHICAGO RAWHIDE Small Bore Seals, #10518 (10518)
- CHICAGO RAWHIDE Small Bore Seals (9858)
- THOMSON Double Seal, ID 0.625 In, OD 1.129 In (S625)
- Chicago Rawhide Linear Seals & Rings