Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12355
Mfr # 12355
Zoro # G608479175
product price: $8.45
/ea
Sold in multiples of 4 for $33.80
$33.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.75 in
- Width (mm) 9.93 mm
- Type Dual Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12355
- Zoro # G608479175
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.75 in |
Width (mm) | 9.93 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel EPM/EPDM replacement o-ring kit (450-2-SEALKIT)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- LUBRIPLATE No. 130-Aa, 35 Lb Pail, Multi-Purpose, Water Resistant Calcium White Grease (L0044-035)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VLE6)
- CHICAGO RAWHIDE Small Bore Seals, #18626 (18626)
- CHICAGO RAWHIDE Small Bore Seals, #8700 (8700)
- CHICAGO RAWHIDE Small Bore Seals, #23035 (23035)
- CHICAGO RAWHIDE Small Bore Seals, #11086 (11086)
- CHICAGO RAWHIDE Small Bore Seals, #4355 (4355)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- Chicago Rawhide Linear Bearings & Guides