Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #12339
Mfr # 12339
Zoro # G308479239
Sold in multiples of 4 for $66.20
$66.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.75 in
- Type Dual Lip
- Temp. Range -40 to 400°F
- Width (mm) 6.35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12339
- Zoro # G308479239
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.75 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -40 to 400°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- TOMPKINS Hydraulic Fitting-Flange12FP-12FL C61 FLANGE PAD (W43-12-12)
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSR06.00)
- QA1 Male, SS/PTFE Race Rod End, RH, 16/16.065mm (MGMR16T)
- CHICAGO RAWHIDE Small Bore Seals, #26368 (26368)
- CHICAGO RAWHIDE Small Bore Seals, #17442 (17442)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- CHICAGO RAWHIDE Small Bore Seals, #8620 (8620)
- CHICAGO RAWHIDE Small V-Rings, #400205 (400205)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- NATIONAL Small Bore Metric Seals, 70X90X10-RLS35-S (70X90X10-RLS35-S)
- Chicago Rawhide Linear Seals & Rings