Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals
Mfr # 12333
Zoro # G609113603
$8.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.69 in
- Type Dual Lip
- Width (mm) 7.95 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 12333
- Zoro # G609113603
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.69 in |
Width (mm) | 7.95 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASON INDUSTRIAL 1/2X41 Kevlar V-Belt (MXV4-410)
- FLEXZILLA Air Hose, 1/2" x 50, 1/2" MNPT Fittings (HFZ1250YW4)
- PBC LINEAR V-Guide Fixed Bushing, Bore 0.2500 In (VB2)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F713-5-B5-G)
- CHICAGO RAWHIDE Small Bore Seals, #19770 (19770)
- CHICAGO RAWHIDE Small Bore Seals, #21208 (21208)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #9903 (9903)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- TIMKEN Bearing Equipment Or Accessory, Small Bore Inch Seal, #343104 (343104)
- Chicago Rawhide Linear Seals & Rings