Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11923
Mfr # 11923
Zoro # G308478812
Sold in multiples of 4 for $25.56
$25.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 2 in
- Type Single Lip
- Temp. Range -65 to 225°F
- Width (mm) 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11923
- Zoro # G308478812
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 2 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Rod End, Nylon/PTFE, RH, 3/4-16 (NMR12)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (UCFL210-31)
- GATES MegaCrimp Couplings (10G-10FJX)
- DYNABRADE Drop In Motor, 0.7 hp Motor Assembly (01136)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- CHICAGO RAWHIDE Scotseals, #39988 (39988)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small Bore Seals, #31250 (31250)
- CHICAGO RAWHIDE Small Bore Seals, #23666 (23666)
- CHICAGO RAWHIDE Scotseals, #46305 (46305)
- CHICAGO RAWHIDE Small Bore Seals, #9967 (9967)
- Chicago Rawhide Linear Seals & Rings