Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11518
Mfr # 11518
Zoro # G208478578
product price: $8.25
/ea
Sold in multiples of 4 for $33.00
$33.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 6 mm
- Temp. Range -65 to 225°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11518
- Zoro # G208478578
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK Band Locking8"8T-Lb (208450)
- PIX Belt, AX Cogged, 1/2 x 92 in. OC (AX90)
- REELCRAFT Crank with Handle (S600102)
- D&D Timing Belt, 8M, 50 x 1280mm PL, T160 (1280-8M-50)
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- CHICAGO RAWHIDE Small Bore Seals, #11353 (11353)
- CHICAGO RAWHIDE Small Bore Seals, #12577 (12577)
- CHICAGO RAWHIDE Small Bore Seals, #5133 (5133)
- CHICAGO RAWHIDE Small Bore Seals, #13810 (13810)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- NATIONAL Small Bore Metric Seals, 40X72X7-R2LS32-S (40X72X7-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides