Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11514
Mfr # 11514
Zoro # G308478539
product price: $8.15
/ea
Sold in multiples of 4 for $32.60
$32.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Width (mm) 6 mm
- Type Dual Lip
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11514
- Zoro # G308478539
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Dual Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 6600 Series (6610-10-10)
- NATIONAL Small Bore Inch Seal, 417490 (417490)
- D&D 118" Outside Length, 5/8" Top Width, 1 Ribs (5V1180)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 18.70" OD (5V1873)
- CHICAGO RAWHIDE Small Bore Seals, #16816 (16816)
- CHICAGO RAWHIDE Small Bore Seals, #23701 (23701)
- CHICAGO RAWHIDE Small Bore Seals (33837)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- CHICAGO RAWHIDE Small Bore Seals, #8646 (8646)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- NATIONAL Small Bore Inch Seal, 471551 (471551)
- Chicago Rawhide Linear Bearings & Guides