Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11223
Mfr # 11223
Zoro # G908478656
Sold in multiples of 4 for $17.40
$17.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.87 in
- Width (mm) 6.35 mm
- Temp. Range -65 to 225°F
- Type Dual Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11223
- Zoro # G908478656
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.87 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Dual Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In (QS 5/8 L 6)
- TRITAN Radial Open Bearing, PS, 12mm, 6201 (6201/C3)
- NACHI 5200 Series Double Row Angular Contact, 5205 (5205)
- PERFORMANCE TOOL PSTL Grip Grease Gun (W54204)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #5334 (5334)
- CHICAGO RAWHIDE Small Bore Seals, #25990 (25990)
- CHICAGO RAWHIDE Small Bore Seals, #16900 (16900)
- CHICAGO RAWHIDE Small Bore Seals, #11340 (11340)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- CHICAGO RAWHIDE Small Bore Seals, #9820 (9820)
- Chicago Rawhide Linear Bearings & Guides