Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11081
Mfr # 11081
Zoro # G508478773
product price: $6.99
/ea
Sold in multiples of 4 for $27.96
$27.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Type Single Lip
- Width (mm) 6 mm
- Temp. Range -65 to 225°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11081
- Zoro # G508478773
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Type | Single Lip |
Temp. Range | -65 to 225°F |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Type-C Mounting Bracket, For Use with F08 Filter, R08 Regulator, L08 Lubricator (GPA-97-010)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- MILLENNIUM FILTER Hydraulic Filter, replaces JURA-FILTRATION SH57156, Pressure Line, 10 micron (ZX-SH57156)
- ENERPAC Repair Kit T (P462K3)
- CHICAGO RAWHIDE Small V-Rings, #400280 (400280)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CHICAGO RAWHIDE Small Bore Seals, #4251 (4251)
- CHICAGO RAWHIDE Small Bore Seals, #14876 (14876)
- CHICAGO RAWHIDE Small Bore Seals, #13112 (13112)
- CHICAGO RAWHIDE Small Bore Seals, #13876 (13876)
- CHICAGO RAWHIDE Small Bore Seals, #9303 (9303)
- Chicago Rawhide Linear Seals & Rings