Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11071
Mfr # 11071
Zoro # G708478801
product price: $10.69
/ea
Sold in multiples of 4 for $42.76
$42.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1.56 in
- Width (mm) 6.35 mm
- Temp. Range -40 to 400°F
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11071
- Zoro # G708478801
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1.56 in |
Width (mm) | 6.35 mm |
Details
Item | Shaft Seal |
Temp. Range | -40 to 400°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 225 psi (SF50-1A225)
- TRITAN Riveted Chain, Single Strand, SS, Link (40-1SS CL)
- DIXON Air Chief Industrial Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x Hose Barb (DC2042)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- CHICAGO RAWHIDE Small Bore Seals, #15142 (15142)
- CHICAGO RAWHIDE Small Bore Seals (21736)
- CHICAGO RAWHIDE Small Bore Seals, #13582 (13582)
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- CHICAGO RAWHIDE Small Bore Seals, #16084 (16084)
- NATIONAL Small Bore Metric Seals, 110X140X13-R2LS32-S (110X140X13-R2LS32-S)
- Chicago Rawhide Linear Bearings & Guides