Shop All Linear Seals & Rings
Chicago Rawhide
Small Bore Seals, #11067
Mfr # 11067
Zoro # G408478750
product price: $4.79
/ea
Sold in multiples of 4 for $19.16
$19.16
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Temp. Range -65 to 225°F
- Width (mm) 6 mm
- Type Single Lip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Chicago Rawhide
- MFR # 11067
- Zoro # G408478750
- Country of Origin United States
- Category Linear Seals & Rings
Dimensions
Inside Dia. | 1 in |
Width (mm) | 6 mm |
Details
Item | Shaft Seal |
Temp. Range | -65 to 225°F |
Type | Single Lip |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 90 cfm, 300 psi (4ZM16)
- COXREELS Fittings, 3/4"NPT Malex3/4"GHT-Male Adapt (10783)
- PIX Belt, B Kevlar, 5/8 x 152 in. OC (B149K)
- TITAN HD Motor Run Capacitor, 60 MFD, 440V, Round (PRCF60A)
- CHICAGO RAWHIDE Small V-Rings, #400851 (400851)
- CHICAGO RAWHIDE Small Bore Seals, #7638 (7638)
- CHICAGO RAWHIDE Small Bore Seals, #3060 (3060)
- CHICAGO RAWHIDE Small Bore Seals, #32344 (32344)
- CHICAGO RAWHIDE Small V-Rings, #400501 (400501)
- CHICAGO RAWHIDE Small Bore Seals, #43762 (43762)
- NATIONAL Small Bore Inch Seal, 482310 (482310)
- Chicago Rawhide Linear Seals & Rings